Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Liquid Tight Grip, 45 Deg, 1-1/4 In.
Mfr # 74093565
Zoro # G3219011
product price: $114.53
/ea
Free Shipping & Returns
$114.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style 45 Degrees
- Mesh Material Stainless Steel
- Fitting Type Male
- Conduit Trade Size 1 1/4 in
- Standards CSA, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 74093565
- Zoro # G3219011
- UPC # 783585332116
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Trade Size | 1 1/4 in |
Mesh Length | 6 in |
Trade Size | 1 1/4 in |
Compatible Knockout Trade Size | 1 1/4 in |
Description
Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1 1/4 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1 1/4 in MNPT, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 45 Degrees , Mesh Material Stainless Steel, Hazardous Location Rating Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 3 to 1In (RB300-100)
- POWER FIRST Piggyback, non-insulated, 16-14, PK100 (31A509)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC080806GNK)
- BURNDY Mechancl Conn, Trminl, 4/0 to 2 AWG, 1 Cond (KLU225)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011335)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 2 in. Trade (74011261)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG408NM)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 7 in. Mesh (073031204)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 4-3/4 in. Mesh (073031208)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-084)
- REMKE Cord Grip, PG13.5 Thrd, .375-.438, Mesh (RPG-13107-E)
- Hubbell Wiring Device-Kellems Strain Relief Grips