Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Liquid Tight Cord Connector, 2" L, Nylon
Mfr # SEC755GALN
Zoro # G2568820
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4 in MNPT
- Cord Dia. Range 0.25 in to 0.41 in
- Color Gray
- Material - Cord Connector Nylon
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SEC755GALN
- Zoro # G2568820
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.25 in to 0.41 in |
Length | 2" |
Length - External Strain Relief | No External Strain Relief |
Thread Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.25 in to 0.41 in, Box Connection 3/4 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Insulated Yes, Standards CSA 220013, UL E41567, Hazardous Location Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Gasket, 3/4 in., Neoprene (GK75-N)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 125A, 600V AC, Non-Indicating (TRS125R)
- TEMPO COMMUNICATIONS Natilus Phone Test Set (PE945)
- TRIPP LITE Protect It Surge Protector, 3 Outlet/2 USB, Direct Plug-In, 540J, Blk (SK30USB)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1081)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1011GPK25)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Black (SECP21BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Blue (NHC1023ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1001G)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.312-2.438 (RSR-739)
- Hubbell Wiring Device-Kellems Cord Grips