Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Cord Connector, 1-45/64" L
Mfr # SEC50GALN
Zoro # G2568863
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Material Nylon
- Cord Dia. Range 0.17 in to 0.45 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SEC50GALN
- Zoro # G2568863
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.17 in to 0.45 in |
Length | 1-45/64" |
Conduit Size | 1/2" |
Length - External Strain Relief | No External Strain Relief |
Compatible Conduit Trade Size | 1/2 in |
Thread Size | 1/2 in |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.17 in to 0.45 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Insulated Yes, Standards CSA 220013, UL E41567, Hazardous Location Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 7 A, Reversing: No (3RT20151AK61)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5BC13C)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ82W)
- TEMPCO Thermocouple Probe, Type J (TCP10222)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1001G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1098ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Black (SECP11BA)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 0.30 to 0.36 in Cord, Gray (HS1003G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1017)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075055)
- Hubbell Wiring Device-Kellems Strain Relief Connector