Shop All Conduit Fittings
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 3/8in, Spiral, Gray
Mfr # HJ1014GPK25
Zoro # G1695337
original price:
$4.19
9% off
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3/8"
- Color Gray
- Connection Male
- Strain Relief Type Spiral
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HJ1014GPK25
- Zoro # G1695337
- UPC # 783585023083
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/8" |
Cord Dia. Range | 0.21-0.28 in (5.3-7.0 mm) |
Length - External Strain Relief | 1 21/32 in |
Length - Box to End of Connector | 1 in |
Length | 3-1/8" |
Knockout Size | 0.67 to 0.68 in |
Hub Size | 3/8 |
Thread Size | 3/8 in |
Min. Throat Dia. | 0.36 in |
Display Size | 3/8 NPT |
Compatible Conduit Trade Size | 3/8 in |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.21 in to 0.28 in, Box Connection 3/8 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material Nylon, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type Spiral, External Strain Relief Length 1 21/32 in, Length - Box to End of Connector 1 in, Insulated Yes, Standards CSA LR27378, UL E54218(M), Hazardous Location Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Straight Tang, 2 to 8 AWG (STC0208)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (HHM)
- PROSKIT UR Connector, AWG26, 20, PK1000 (703-002)
- QUAZITE Underground Enclosure Assembly, Communications Cover, 12 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80112)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Nylon, 90 Deg (P0389NGY)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (PS0759NGY)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1039GPK25)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/8 In., Nylon, Straght (P038NGYA)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Multi-Angle (PS0389NGY)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, Straight (P100NBKA)
- CANTEX Box Adapter, 3/4 In Conduit, PVC (5133716)
- Hubbell Wiring Device-Kellems Conduit Fittings