Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 3/8in., 90 deg, Wht
Mfr # NHC1011
Zoro # G3013805
original price:
$16.53
16% off
new price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 3/8 in MNPT
- Cord Dia. Range 0.31 in to 0.38 in
- Material Aluminum
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NHC1011
- Zoro # G3013805
- UPC # 783585201115
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3/8 in MNPT |
Cord Dia. Range | 0.31 in to 0.38 in |
Length - Box to End of Connector | 1 1/4 in |
Length | 2" |
Conduit Size | 3/8" |
Length - External Strain Relief | No External Strain Relief |
Compatible Conduit Trade Size | 3/8 in |
Form Size | F1 |
Thread Size | 3/8 in |
Dimension A | 1.27" (32.3) |
Dimension C | .46" (11.7) Dia. |
Dimension E A/C | 1.15" (29.2) |
Dimension G | .88" (22.2) Dia. |
Dimension B | 2.00" (50.8) Ref. |
Dimension E A/F | 1.10" (27.9) |
Dimension D | .44" (11.2) Throat. |
Recommended Knockout Hole Size | .67"- .70" (17.0-17.8) |
Cord Diameter Range | .31"- .38" (7.9- 9.5) |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.31 in to 0.38 in, Box Connection 3/8 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code White, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/4 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf White, 15A Kit (RCT200W)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD1-10)
- BR & CH HUB TOP FEED 3/4"" (DSO75H1P)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60602)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Gray (SEC38GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1035CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Green (SHC1019)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Pink (NHC1044)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in., 90 deg (NHC1059)
- Hubbell Wiring Device-Kellems Strain Relief Connector