Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 3/8in., 90 deg, Blk
Mfr # NHC1010
Zoro # G2695025
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 3/8 in MNPT
- Material Aluminum
- Cord Dia. Range 0.25 in to 0.31 in
- Box Connection 3/8 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NHC1010
- Zoro # G2695025
- UPC # 783585201108
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3/8 in MNPT |
Cord Dia. Range | 0.25 in to 0.31 in |
Length - Box to End of Connector | 1 1/4 in |
Length | 2" |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 3/8" |
Compatible Conduit Trade Size | 3/8 in |
Form Size | F1 |
Thread Size | 3/8 in |
Cord Diameter Range | .25"- .31" (6.3- 7.9) |
Dimension E A/C | 1.15" (29.2) |
Recommended Knockout Hole Size | .67"- .70" (17.0-17.8) |
Dimension G | .88" (22.2) Dia. |
Dimension E A/F | 1.10" (27.9) |
Dimension C | .46" (11.7) Dia. |
Dimension A | 1.27" (32.3) |
Dimension B | 2.00" (50.8) Ref. |
Dimension D | .44" (11.2) Throat. |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.25 in to 0.31 in, Box Connection 3/8 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Black, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/4 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE PRODUCTS OF AMERICA Relay Bypass Switch (9036-1)
- BRYANT Locking Devices, Accessories, Long Weatherproofing Boot, For 20A and 30A, Black (72002BCB)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Green (52BM9W3K)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Red, 0.0508" Diameter, UL1426, 60 Volts (16STRREDUL1426100)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SHC2037CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Black (SECM20B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC75GALN)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Black (SECP16BA)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/4 in., Straight, Gray (SHC1003CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032)
- RACO Cord Connector, Silver, 2-3/4" L, Iron (3794-0)
- Hubbell Wiring Device-Kellems Cord Grips