Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 3/8 in., White
Mfr # SHC1011SS
Zoro # G2349597
product price: $62.88
/ea
$62.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/8 in MNPT
- Cord Dia. Range 0.25 in to 0.38 in
- Conduit Size 3/8"
- Color White
- For Use With Kellems Wire Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1011SS
- Zoro # G2349597
- UPC # 783585207117
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 3/8 in MNPT |
Cord Dia. Range | 0.25 in to 0.38 in |
Conduit Size | 3/8" |
Length - Box to End of Connector | 7/8 in |
Length - External Strain Relief | No External Strain Relief |
Length | 1-3/8" |
Overall Length | 1 3/8 in |
Compatible Conduit Trade Size | 3/8 in |
Thread Size | 3/8 in |
Form Size | F1 |
Dimension E A/F | .75" (19.0) |
Dimension A A/F | .88" (22.4) |
Dimension A A/C | 1.01" (25.7) |
Recommended Knockout Hole Size | .67"- .70" (17.0-17.8) |
Dimension C | .46" (11.7) |
Cord Diameter Range | .31"- .38" (7.9- 9.5) |
Dimension D | .45" (11.4) Throat Dia. |
Dimension E A/C | .87" (22.1) |
Dimension B | .90" (22.9) |
Display Size | 3/8" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.25 in to 0.38 in, Box Connection 3/8 in MNPT, Material - Cord Connector Stainless Steel, External Strain Relief Material No External Strain Relief, Gland Color Code White, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 7/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, GR (9001KP35LGG9)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 1.0 Lbs, 803' Length, 0.0221" Diameter, Red (24SNSP)
- KABLE KONTROL Cable Zip Ties 14" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT268)
- MONOPRICE Left Angle Power Cord - NEMA 5-15P to Left Angle IEC 60320 C13_ 18AWG_ (27312)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2024CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023SS)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG11 (LNP11B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037)
- Hubbell Wiring Device-Kellems Cord Grips