Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 3/8 in., White
Mfr # SHC1011CR
Zoro # G0620776
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 3/8 in MNPT
- Cord Dia. Range 0.25 in to 0.38 in
- Material Nylon
- Box Connection 3/8 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1011CR
- Zoro # G0620776
- UPC # 783585207933
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3/8 in MNPT |
Cord Dia. Range | 0.25 in to 0.38 in |
Length - Box to End of Connector | 1 1/8 in |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 3/8" |
Length | 1-17/32" |
Overall Length | 1 9/16 in |
Compatible Conduit Trade Size | 3/8 in |
Form Size | F1 |
Thread Size | 3/8 in |
Dimension C | .43" (10.9) |
Dimension B | 1.10" (27.9) Ref. |
Dimension E A/C | 1.00" (25.4) |
Dimension D | .45" (11.4) Throat Dia. |
Cord Diameter Range | .31"- .38" (7.9- 9.5) |
Dimension E A/F | .93" (23.6) |
Recommended Knockout Hole Size | .67"- .70" (17.0-17.8) |
Dimension A | 1.00" (25.4) Dia. |
Display Size | 3/8" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.25 in to 0.38 in, Box Connection 3/8 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code White, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/8 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO120L125PG)
- HUBBELL 30A Twist-Lock Plug 3P 4W 250VAC L15-30P BK/WT (HBL2721S)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black (ZBY2322)
- ROBERTSHAW Vibration Switch, DPDT, 5A, 120VAC (6000-109)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1018)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Blue (NHC1023ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1059GPK25)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Red (SHC1009)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020CR)
- RACO Liquidtight Conn, 90, 1/2", Insl Dc Zinc (3542DC)
- Hubbell Wiring Device-Kellems Strain Relief Connector