Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 3/8 in., Red
Mfr # SHC1009SS
Zoro # G2349606
$62.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/8 in MNPT
- Conduit Size 3/8"
- Cord Dia. Range 0.19 in to 0.25 in
- Color Red
- For Use With Kellems Wire Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1009SS
- Zoro # G2349606
- UPC # 783585207094
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 3/8 in MNPT |
Conduit Size | 3/8" |
Cord Dia. Range | 0.19 in to 0.25 in |
Length - Box to End of Connector | 7/8 in |
Length | 1-3/8" |
Length - External Strain Relief | No External Strain Relief |
Compatible Conduit Trade Size | 3/8 in |
Thread Size | 3/8 in |
Overall Length | 1 3/8 in |
Form Size | F1 |
Dimension D | .45" (11.4) Throat Dia. |
Dimension B | .90" (22.9) |
Dimension A A/F | .88" (22.4) |
Cord Diameter Range | .19"- .25" (4.7- 6.3) |
Dimension C | .46" (11.7) |
Recommended Knockout Hole Size | .67"- .70" (17.0-17.8) |
Dimension E A/F | .75" (19.0) |
Dimension E A/C | .87" (22.1) |
Dimension A A/C | 1.01" (25.7) |
Display Size | 3/8" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.19 in to 0.25 in, Box Connection 3/8 in MNPT, Material - Cord Connector Stainless Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Red, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 7/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (RPF2BF7)
- HALEX Nipple Cndt Offset 1.5In Zinc (04015)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., FM7 (APP270IGSA)
- ZORO SELECT Strut Channel, 5 ft. L, White Paintd Steel (FS-200SS WT 60.00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., Straight, White (SHC1051)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1097ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1039CR)
- Hubbell Wiring Device-Kellems Cord Grips