Shop All Conduit Fittings
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 3/8 in., Gray
Mfr # HJ1006G
Zoro # G2537491
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3/8"
- Color Gray
- Strain Relief Type No External Strain Relief
- Insulated Yes
- Standards CSA LR27378, UL E54218(M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HJ1006G
- Zoro # G2537491
- UPC # 094701217331
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/8" |
Length - External Strain Relief | No External Strain Relief |
Length | 3-1/8" |
Cord Dia. Range | 0.28 in to 0.34 in |
Length - Box to End of Connector | 1 7/16 in |
Thread Size | 3/8 in |
Hub Size | 3/8 in MNPT |
Compatible Conduit Trade Size | 3/8 in |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.28 in to 0.34 in, Box Connection 3/8 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 7/16 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- RITTAL Support Arm Tubing, Support Arm Accessory, Aluminum (6206050)
- MERSEN Forklift Limiter Fuse, CNL Series, 500A, Time Delay, 80VAC, Bolt-On (CNL500)
- NVENT CADDY J-Hook, Cat HP, Pre-Galvanized, 4in Diameter, 60lb Static Load (CAT64HP)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (P0759NBK)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 2 In., Nylon, Straight (P200NBK)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 2 In., Nylon, Straight (P200NGY)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1/2", Steel, Insulated (H0501)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1010G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, Spiral, Gray (HJ1015G)
- CANTEX Female Adapter, 1 In. Conduit, PVC, 2 In. L (5140045)
- Hubbell Wiring Device-Kellems Conduit Fittings