Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 3/8 in., Gray
Mfr # HJ1004GPK25
Zoro # G2127404
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 3/8 in MNPT
- Cord Dia. Range 0.15 in to 0.21 in
- Material Nylon
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HJ1004GPK25
- Zoro # G2127404
- UPC # 00094701216761
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3/8 in MNPT |
Cord Dia. Range | 0.15 in to 0.21 in |
Length - Box to End of Connector | 1 7/16 in |
Length | 3-1/8" |
Conduit Size | 3/8" |
Length - External Strain Relief | No External Strain Relief |
Thread Size | 3/8 in |
Compatible Conduit Trade Size | 3/8 in |
Dimension C | .41" (10.4) |
Dimension E A/F | .75" (19.1) |
Dimension E A/C | .81" (20.6) |
Dimension B | 1.44" (36.6) Ref. |
Recommended Knockout Hole Size | .67"-.68" (16.9-172) |
Dimension D | .36" (9.1) Throat Dia. |
Cord Diameter Range | .15"- .21" (3.7-5.3) |
Dimension A | .81" (20.6) Dia. |
Display Size | 3/8" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.15 in to 0.21 in, Box Connection 3/8 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 7/16 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 4X4 Zmax Blk T Strap (APT4)
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #6 Stud PK100 (5WHE1)
- HUBBELL Angle Back Box, 30A, 1" Hub, 15, Metallic (MB302W)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (1A489)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1058G)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/4 in., Straight, Gray (SHC1003CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1088)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1080)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Yellow (VHC1037)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Purple (SHC1099ZP)
- Hubbell Wiring Device-Kellems Strain Relief Connector