Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 3/8 in., Blue
Mfr # SHC1012ZP
Zoro # G8533987
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 3/8 in MNPT
- Cord Dia. Range 0.38 in to 0.44 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1012ZP
- Zoro # G8533987
- UPC # 783585210124
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3/8 in MNPT |
Cord Dia. Range | 0.38 in to 0.44 in |
Length - Box to End of Connector | 7/8 in |
Conduit Size | 3/8" |
Length | 1-7/32" |
Length - External Strain Relief | No External Strain Relief |
Form Size | F1 |
Compatible Conduit Trade Size | 3/8 in |
Thread Size | 3/8 in |
Overall Length | 1 1/4 in |
Recommended Knockout Hole Size | .67"- .70" (17.0-17.8) |
Dimension D | .45" (11.4) Throat Dia. |
Dimension A A/C | .98" (24.9) |
Cord Diameter Range | .38"- .44" (9.5- 11.1) |
Dimension A A/F | .88" (22.4) |
Dimension C | .42" (11.4) |
Dimension B | .90" (22.9) Ref. |
Dimension E A/C | .99" (25.1) |
Dimension E A/F | .88" (22.4) |
Display Size | 3/8" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.38 in to 0.44 in, Box Connection 3/8 in MNPT, Material - Cord Connector Zinc Plated Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Blue, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 7/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 2 13/16" W (SR-WG-300-5-5PK-WT)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-6B)
- ECLIPSE ENTERPRISES Eclipse Tools 902-460 Heat Shrink Tubing, 4"L, Assorted, 160 Pcs (902-460)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Black (SHC1016)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., Straight, White (SHC1051)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Black (SECP13BA)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1048)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1047)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Gray (SECP21GA)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- Hubbell Wiring Device-Kellems Strain Relief Connector