Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 3/8 in., Blue
Mfr # SHC1012CR
Zoro # G2524225
original price:
$9.83
4% off
new price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/8 in MNPT
- Conduit Size 3/8"
- Cord Dia. Range 0.38 in to 0.44 in
- Color Blue
- For Use With Kellems Wire Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1012CR
- Zoro # G2524225
- UPC # 783585207940
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 3/8 in MNPT |
Conduit Size | 3/8" |
Cord Dia. Range | 0.38 in to 0.44 in |
Length - Box to End of Connector | 1 1/8 in |
Length | 1-17/32" |
Length - External Strain Relief | No External Strain Relief |
Overall Length | 1 9/16 in |
Form Size | F1 |
Thread Size | 3/8 in |
Compatible Conduit Trade Size | 3/8 in |
Recommended Knockout Hole Size | .67"- .70" (17.0-17.8) |
Dimension B | 1.10" (27.9) Ref. |
Dimension C | .43" (10.9) |
Dimension A | 1.00" (25.4) Dia. |
Dimension D | .45" (11.4) Throat Dia. |
Dimension E A/C | 1.00" (25.4) |
Dimension E A/F | .93" (23.6) |
Cord Diameter Range | .38"- .44" (9.5- 11.1) |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.38 in to 0.44 in, Box Connection 3/8 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Blue, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/8 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, 9080GCB Series 3A, 1 Pole, 250V AC (9080GCB30)
- TEMPCO Thermocouple Probe, Type J, Length 3 ft. (TTW00178)
- CANTEX Electrical Box Cover, Square, 2 Gang, Square, PVC, Blank (EZXKLR)
- ZORO SELECT Circuit Breaker (PN22N003G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC75GALN)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Yellow (NHC1041)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1097ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/4 In (31622007L)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1048)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022ZP)
- Hubbell Wiring Device-Kellems Cord Grips