Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 3/8 in., Black
Mfr # SHC1010ZP
Zoro # G3500682
original price:
$9.29
21% off
new price: $7.31
/ea
$7.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 3/8 in MNPT
- Material Steel
- Cord Dia. Range 0.25 in to 0.31 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1010ZP
- Zoro # G3500682
- UPC # 783585210100
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3/8 in MNPT |
Cord Dia. Range | 0.25 in to 0.31 in |
Length - Box to End of Connector | 7/8 in |
Conduit Size | 3/8" |
Length - External Strain Relief | No External Strain Relief |
Length | 1-14/64" |
Form Size | F1 |
Compatible Conduit Trade Size | 3/8 in |
Overall Length | 1 1/4 in |
Thread Size | 3/8 in |
Dimension C | .42" (11.4) |
Dimension B | .90" (22.9) Ref. |
Dimension A A/F | .88" (22.4) |
Recommended Knockout Hole Size | .67"- .70" (17.0-17.8) |
Dimension E A/C | .99" (25.1) |
Cord Diameter Range | .25"- .31" (6.3- 7.9) |
Dimension A A/C | .98" (24.9) |
Dimension E A/F | .88" (22.4) |
Dimension D | .45" (11.4) Throat Dia. |
Display Size | 3/8" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.25 in to 0.31 in, Box Connection 3/8 in MNPT, Material - Cord Connector Zinc Plated Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Black, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 7/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 3.80 In. L (IPL250-4B)
- ZORO SELECT Wall Switch, Black, 20A, 2-Pole Switch (4902L)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (LC2D09G7)
- ALLEN TEL Cat 5e 110 Cross Connect Kit-100 Pair, C4 Connectors (GB100-C4-KIT)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC755GALN)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Green (SHC1019CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/8 In (31622002L)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1048)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Plug Saver Repair Clips - 25 Pack, Blue (NMS-8002)
- Hubbell Wiring Device-Kellems Strain Relief Connector