Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 3/4in., Yellow
Mfr # SHC1037ZP
Zoro # G0268764
original price:
$17.55
8% off
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4 in MNPT
- Conduit Size 3/4"
- Cord Dia. Range 0.63 in to 0.75 in
- Color Yellow
- For Use With Kellems Wire Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1037ZP
- Zoro # G0268764
- UPC # 783585496238
- Country of Origin China
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 3/4 in MNPT |
Conduit Size | 3/4" |
Cord Dia. Range | 0.63 in to 0.75 in |
Length - Box to End of Connector | 1 3/8 in |
Length - External Strain Relief | No External Strain Relief |
Length | 1-61/64" |
Overall Length | 1 15/16 in |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Form Size | F3 |
Dimension D | .82" (20.8) Throat Dia. |
Dimension A A/C | 1.55" (39.4) |
Dimension E A/F | 1.25" (31.7) |
Cord Diameter Range | .63"- .75" (15.9- 19.0) |
Dimension E A/C | 1.40" (35.6) |
Dimension C | .55" (14.0) |
Recommended Knockout Hole Size | 1.09"- 1.14" (27.8-29.0) |
Dimension B | 1.40" (35.6) Ref. |
Dimension A A/F | 1.38" (35.1) |
Display Size | 3/4" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.63 in to 0.75 in, Box Connection 3/4 in MNPT, Material - Cord Connector Zinc Plated Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Yellow, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 3/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC, A Curve (QO220GFI)
- MERSEN Pwr Dist Block, 840A, 1P, 4AWG-600 MCM, 600V (FSPDB5A)
- CITEL Surge Protector, 48V, 8 (CGMJ8-POE-A-C5E)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 4.50A, 600V AC, Non-Indicating (JTD04.5)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1062)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1061)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 1 In (31622008L)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1040G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Red (SHC1009)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043)
- Hubbell Wiring Device-Kellems Liquid Tight Conduit Grips