Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 3/4in., Orchid
Mfr # SHC1038ZP
Zoro # G2482593
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 3/4 in MNPT
- Material Steel
- Cord Dia. Range 0.75 in to 0.88 in
- Box Connection 3/4 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1038ZP
- Zoro # G2482593
- UPC # 783585496276
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.75 in to 0.88 in |
Length - Box to End of Connector | 1 3/8 in |
Length - External Strain Relief | No External Strain Relief |
Length | 1-61/64" |
Conduit Size | 3/4" |
Overall Length | 1 15/16 in |
Thread Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Form Size | F3 |
Dimension C | .55" (14.0) |
Dimension E A/F | 1.25" (31.7) |
Dimension A A/C | 1.55" (39.4) |
Recommended Knockout Hole Size | 1.09"- 1.14" (27.8-29.0) |
Dimension B | 1.40" (35.6) Ref. |
Dimension D | .82" (20.8) Throat Dia. |
Dimension E A/C | 1.40" (35.6) |
Dimension A A/F | 1.38" (35.1) |
Cord Diameter Range | .75"- .88" (19.0- 22.2) |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.75 in to 0.88 in, Box Connection 3/4 in MNPT, Material - Cord Connector Zinc Plated Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Orchid, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 3/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW80-A2)
- ZORO SELECT Steriguard, 15A 125V, Str Blade Connector (15W47AM)
- CARLON 2-1/2In Pvc 2Hole Conduit Strap (E977KC-CAR)
- LEVITON GFCI RECEP 20A GRAY (GFNT2-KGY)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 In, Straight, Gray (SEC50GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1064)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG16 (LNP16B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Black (SECP13BA)
- Hubbell Wiring Device-Kellems Strain Relief Connector