Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 3/4in, Orchid
Mfr # NHC1038ZP
Zoro # G6672032
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 3/4 in MNPT
- Cord Dia. Range 0.75 in to 0.88 in
- Material Steel
- Color Orchid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NHC1038ZP
- Zoro # G6672032
- UPC # 783585211381
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.75 in to 0.88 in |
Length - Box to End of Connector | 1 7/8 in |
Conduit Size | 3/4" |
Length - External Strain Relief | No External Strain Relief |
Length | 2-7/8" |
Compatible Conduit Trade Size | 3/4 in |
Form Size | F3 |
Thread Size | 3/4 in |
Dimension D | .77" (19.4) Throat. Dia. |
Dimension G A/F | 1.38" (34.9) |
Dimension B | 2.90" (73.7) |
Dimension E A/C | 1.52" (38.6) |
Dimension A | 1.88" (47.8) |
Dimension C | .56" (14.2) Ref. |
Dimension G A/C | 1.55" (39.2) |
Cord Diameter Range | .75"- .88" (19.0- 22.2) |
Dimension E A/F | 1.33" (33.8) |
Recommended Knockout Hole Size | 1.09"- 1.14" (27.8-29.0) |
Display Size | 3/4" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.75 in to 0.88 in, Box Connection 3/4 in MNPT, Material - Cord Connector Zinc Plated Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Orchid, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 7/8 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 20A (HBL8315C)
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-220V)
- SCHNEIDER ELECTRIC Steel Spacial Enclosure, 300 mm H, 250 mm W (NSYCRN325150)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-50521-05)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1041G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Yellow (VHC1037)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1026)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Yellow (SHC1027)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012)
- REMKE Cord Grip, PG29 Thread, .750-.875 (RPG-29314)
- Hubbell Wiring Device-Kellems Cord Grips