Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 3/4in., 90 deg, Ylw
Mfr # NHC1037ZP
Zoro # G3050293
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 3/4 in MNPT
- Material Steel
- Cord Dia. Range 0.63 in to 0.75 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NHC1037ZP
- Zoro # G3050293
- UPC # 783585211374
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.63 in to 0.75 in |
Length - Box to End of Connector | 1 7/8 in |
Length - External Strain Relief | No External Strain Relief |
Length | 2-7/8" |
Conduit Size | 3/4" |
Form Size | F3 |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Dimension C | .56" (14.2) Ref. |
Cord Diameter Range | .63"- .75" (15.9- 19.0) |
Dimension B | 2.90" (73.7) |
Dimension A | 1.88" (47.8) |
Dimension D | .77" (19.4) Throat. Dia. |
Recommended Knockout Hole Size | 1.09"- 1.14" (27.8-29.0) |
Dimension G A/C | 1.55" (39.2) |
Dimension G A/F | 1.38" (34.9) |
Dimension E A/F | 1.33" (33.8) |
Dimension E A/C | 1.52" (38.6) |
Display Size | 3/4" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.63 in to 0.75 in, Box Connection 3/4 in MNPT, Material - Cord Connector Zinc Plated Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Yellow, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 7/8 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Receptacle Flange 3-Pole 4-Wire 30A 250V NEMA L15-30R (YGF044F)
- PARTNERS BRAND Cable Ties, 50#, 6", Natural, PK1000 (CT650)
- HONEYWELL Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSE1A)
- ZORO SELECT 20A Locking Plug 3P 4W 125/250VAC L14-20P BK/WT (71420NP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, 90 deg, Blue (NHC1012)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1064)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1097ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038CR)
- RACO Liquid Tight Connector, 1/2in., Straight (3702-2)
- Hubbell Wiring Device-Kellems Cord Grips