Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 3/4in, 90 deg, Blue
Mfr # NHC1035ZP
Zoro # G3123355
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4 in MNPT
- Cord Dia. Range 0.38 in to 0.50 in
- Conduit Size 3/4"
- Color Blue
- For Use With Kellems Wire Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NHC1035ZP
- Zoro # G3123355
- UPC # 783585211350
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.38 in to 0.50 in |
Conduit Size | 3/4" |
Length - Box to End of Connector | 1 7/8 in |
Length - External Strain Relief | No External Strain Relief |
Length | 2-7/8" |
Thread Size | 3/4 in |
Form Size | F3 |
Compatible Conduit Trade Size | 3/4 in |
Dimension B | 2.90" (73.7) |
Dimension G A/F | 1.38" (34.9) |
Dimension G A/C | 1.55" (39.2) |
Dimension A | 1.88" (47.8) |
Dimension E A/C | 1.52" (38.6) |
Cord Diameter Range | .38"- .50" (9.7- 12.7) |
Dimension C | .56" (14.2) Ref. |
Dimension E A/F | 1.33" (33.8) |
Dimension D | .77" (19.4) Throat. Dia. |
Recommended Knockout Hole Size | 1.09"- 1.14" (27.8-29.0) |
Display Size | 3/4" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.38 in to 0.50 in, Box Connection 3/4 in MNPT, Material - Cord Connector Zinc Plated Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Blue, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 7/8 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC5)
- IDEAL Pigtail Connector, Pigtail, Black, Pk25 (30-3471)
- SQUARE D Pump Pressure Switch 40-60Psi (FSG2J24BP)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1064)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1048)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023SS)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1054)
- RACO Liquidtight Conn, Grnd Lug, 3-1/2", Irn (3524-3)
- Hubbell Wiring Device-Kellems Cord Grips