Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 3/4in, 90 deg, Blue
Mfr # NHC1035
Zoro # G3374366
original price:
$20.00
8% off
new price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4 in MNPT
- Cord Dia. Range 0.38 in to 0.50 in
- Conduit Size 3/4"
- Color Blue
- For Use With Kellems Wire Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NHC1035
- Zoro # G3374366
- UPC # 783585201351
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.38 in to 0.50 in |
Conduit Size | 3/4" |
Length - Box to End of Connector | 1 13/16 in |
Length - External Strain Relief | No External Strain Relief |
Length | 2-13/16" |
Form Size | F3 |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Dimension D | .77" (19.4) Throat. |
Dimension E A/F | 1.31" (33.3) |
Dimension C | .56" (14.2) Dia. |
Dimension A | 1.79" (45.5) |
Cord Diameter Range | .38"- .50" (9.7- 12.7) |
Dimension G | 1.38" (34.9) Dia. |
Dimension E A/C | 1.49 (37.8) |
Dimension B | 2.80" (7.11) Ref. |
Recommended Knockout Hole Size | 1.09"- 1.14" (27.8-29.0) |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.38 in to 0.50 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Blue, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 13/16 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 500 ft. BK (87-5502)
- PANDUIT Spiral Wrap, 0.50"x10ft, Polyethylene, Wht (T50F-X)
- PANDUIT Faceplate, 4pt, Sgl Gang, Classic, SSteel (CFPL4SY)
- LEVITON ELECTRICAL PLUGS 5-15 PCLAMPTITE CORD PLUG BLACK (3W101-E)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 2 in., 90 deg (NHC1066)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1081)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Gray (NHC1023CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1034ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1/2 In. (074-09-3542)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Gray (SEC100GA)
- Hubbell Wiring Device-Kellems Cord Grips