Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 3/4 in., Brown
Mfr # SHC1036
Zoro # G3115637
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4 in MNPT
- Cord Dia. Range 0.50 in to 0.63 in
- Conduit Size 3/4"
- Color Brown
- For Use With Kellems Wire Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1036
- Zoro # G3115637
- UPC # 783585200361
- Country of Origin China
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.50 in to 0.63 in |
Conduit Size | 3/4" |
Length - Box to End of Connector | 1 1/2 in |
Length | 2-3/64" |
Length - External Strain Relief | No External Strain Relief |
Form Size | F3 |
Compatible Conduit Trade Size | 3/4 in |
Overall Length | 2 1/16 in |
Thread Size | 3/4 in |
Dimension A | 1.38" (35.1) Dia. |
Dimension C | .55" (14.0) |
Dimension B | 1.50" (38.1) Ref. |
Cord Diameter Range | .50"- .63" (12.7-15.9) |
Dimension E A/C | 1.40" (35.6) |
Dimension E A/F | 1.25" (31.7) |
Dimension D | .82" (20.8) Throat Dia. |
Recommended Knockout Hole Size | 1.09"- 1.14" (27.8-29.0) |
Display Size | 3/4" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Brown, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/2 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Aluminum (FSS-2-75-A)
- MELTRIC 63-68073 INLET (63-68073)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 1 Pole, 240/415V AC, D Curve (M9F43108)
- GARDNER BENDER Splce Butt Heat Shrnk, 22-16 AWG, Red, PK25 (AMT-121)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1057)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1059GPK25)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021ZP)
- Hubbell Wiring Device-Kellems Cord Grips