Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 3/4 in., Blue
Mfr # SHC1035CR
Zoro # G2667016
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 3/4 in MNPT
- Material Nylon
- Cord Dia. Range 0.38 in to 0.50 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1035CR
- Zoro # G2667016
- UPC # 783585208077
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.38 in to 0.50 in |
Length - Box to End of Connector | 1 5/8 in |
Conduit Size | 3/4" |
Length | 2-5/32" |
Length - External Strain Relief | No External Strain Relief |
Overall Length | 2 1/8 in |
Height | 1.56 in |
Width | 1.56 in |
Compatible Conduit Trade Size | 3/4 in |
Form Size | F3 |
Thread Size | 3/4 in |
Dimension E A/C | 1.44" (36.6) |
Dimension B | 1.60" (40.6) Ref. |
Dimension A | 1.56" (39.6) Dia. |
Dimension D | .77" (19.6) Throat Dia. |
Cord Diameter Range | .38"- .50" (9.7- 12.7) |
Recommended Knockout Hole Size | 1.09"- 1.14" (27.8-29.0) |
Dimension E A/F | 1.31" (33.3) |
Dimension C | .55" (14.0) |
Display Size | 3/4" NPT |
Dimensions | 2.15 in x 1.56 in x 1.56 in |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.38 in to 0.50 in, Box Connection 3/4 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Blue, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 5/8 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 1 Pole, 120/240V AC (QOB160)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 3 Wire, 30 Amps, 250V, NEMA L6-30P (YGA017)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT5-HSP)
- INTERSTATE PNEUMATICS 0.656 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7328-12)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/4 in., Straight, Gray (SHC1003CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1079)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Black (SECP13BA)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1046)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- Hubbell Wiring Device-Kellems Strain Relief Connector