Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 2 in., 90 deg
Mfr # NHC1066
Zoro # G2087130
original price:
$75.19
7% off
new price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 2 in MNPT
- Cord Dia. Range 1.38 in to 1.50 in
- Material Aluminum
- Box Connection 2 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NHC1066
- Zoro # G2087130
- UPC # 783585201665
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 2 in MNPT |
Cord Dia. Range | 1.38 in to 1.50 in |
Length - Box to End of Connector | 3 1/8 in |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 2" |
Length | 5-16/32" |
Compatible Conduit Trade Size | 2 in |
Thread Size | 2 in |
Form Size | F6 |
Dimension E A/F | 2.78" (70.6) |
Dimension D | 1.92" (48.8) Throat. |
Dimension B | 5.50" (139.7) Ref. |
Dimension E A/C | 2.98" (75.7) |
Dimension A | 3.51" (89.2) |
Recommended Knockout Hole Size | 2.45"- 2.50" (62.3-63.5) |
Dimension C | .80" (20.3) Dia. |
Dimension G | 3.00" (76.2) Dia. |
Cord Diameter Range | 1.38"- 1.50" (34.9- 38.1) |
Display Size | 2" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 1.38 in to 1.50 in, Box Connection 2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 3 1/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light, Press, 120VAC, Amber (10250T221LAP06)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO125)
- APPLETON ELECTRIC Weatherproof Electrical Box, 40 cu in, FSC, 2 Gang, Malleable Iron (FSC-2T-50)
- GAMPAK CONDUIT HANGER 2-1/2"" (49130)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Gray (SECP7GA)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., Gray (HS1004GPK25)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 In, Straight, Gray (SEC50GA)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .688-.812 (RSR-413)
- Hubbell Wiring Device-Kellems Cord Grips