Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1in, Straight, Pink
Mfr # SHC1044
Zoro # G2923934
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 in MNPT
- Material Aluminum
- Cord Dia. Range 1.00 in to 1.13 in
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1044
- Zoro # G2923934
- UPC # 783585200446
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 1.00 in to 1.13 in |
Length - Box to End of Connector | 1 5/8 in |
Conduit Size | 1" |
Length - External Strain Relief | No External Strain Relief |
Length | 2-1/32" |
Compatible Conduit Trade Size | 1 in |
Form Size | F4 |
Thread Size | 1 in |
Overall Length | 2 5/16 in |
Cord Diameter Range | 1.00"- 1.13" (25.4- 28.6) |
Dimension A | 1.75" (44.4) Dia. |
Dimension C | .71" (18.0) |
Recommended Knockout Hole Size | 1.36"- 1.41" (34.5-35.7) |
Dimension E A/F | 1.62" (41.1) |
Dimension E A/C | 1.81" (46.0) |
Dimension B | 1.60" (40.6) |
Dimension D | 1.02" (25.9) Throat Dia. |
Display Size | 1" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 1.00 in to 1.13 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Pink, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 5/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Digital Pressure Switch, SPST, 0 to 363 psi (PN4223)
- NVENT HOFFMAN Hoffman Watershed, Type 4x, 30.00x24.00x (WS302412SS)
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 50 pcs. (11823)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GK51-73)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Orange (SHC1008)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Blk (NHC1010)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1034)
- APPLETON ELECTRIC Cable Connector, HazLoc, Explosion, 1/2In (TMCX050A)
- Hubbell Wiring Device-Kellems Strain Relief Connector