Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1in, Straight, Gray
Mfr # SHC1043CR
Zoro # G2850425
original price:
$13.49
6% off
new price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 in MNPT
- Material Nylon
- Cord Dia. Range 0.88 in to 1.00 in
- Conduit Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1043CR
- Zoro # G2850425
- UPC # 783585208152
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 0.88 in to 1.00 in |
Conduit Size | 1" |
Length - Box to End of Connector | 1 3/4 in |
Length - External Strain Relief | No External Strain Relief |
Length | 2-29/64" |
Overall Length | 2 1/2 in |
Form Size | F4 |
Thread Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Dimension E A/C | 1.84" (46.7) |
Dimension E A/F | 1.63" (41.4) |
Dimension A | 1.88" (47.8) Dia. |
Recommended Knockout Hole Size | 1.36"- 1.41" (34.5-35.7) |
Dimension B | 1.75" (44.4) Ref. |
Cord Diameter Range | .88"- 1.00" (22.2- 25.4) |
Dimension C | .70" (17.8) |
Dimension D | 1.01" (25.7) Throat Dia. |
Height | 2.45 in |
Display Size | 1" NPT |
Dimensions | 1.88 in x 1.88 in x 2.45 in |
Width | 1.88 in |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.88 in to 1.00 in, Box Connection 1 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Gray, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 3/4 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Spec Grade, Pilot Light Decorator Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN (DS120PLBK)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Gray, Series: 6000 (6002-24-00)
- MONOPRICE Rack Shelf, 14.75in.Hx3.5in.Wx14.5in.D (8629)
- OMRON Snap Switch Cover, PVC, F/ Z Series (AP-Z)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1034)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Black (SEC100BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1011GPK25)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022CR)
- Hubbell Wiring Device-Kellems Cord Grips