Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1in, Straight, Blue
Mfr # SHC1039
Zoro # G1082085
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1 in MNPT
- Conduit Size 1"
- Cord Dia. Range 0.38 in to 0.50 in
- Color Blue
- For Use With Kellems Wire Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1039
- Zoro # G1082085
- UPC # 783585200392
- Country of Origin China
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 1 in MNPT |
Conduit Size | 1" |
Cord Dia. Range | 0.38 in to 0.50 in |
Length - Box to End of Connector | 1 5/8 in |
Length | 2-3/64" |
Length - External Strain Relief | No External Strain Relief |
Form Size | F4 |
Compatible Conduit Trade Size | 1 in |
Overall Length | 2 5/16 in |
Thread Size | 1 in |
Recommended Knockout Hole Size | 1.36"- 1.41" (34.5-35.7) |
Dimension A | 1.75" (44.4) Dia. |
Dimension D | 1.02" (25.9) Throat Dia. |
Dimension B | 1.60" (40.6) |
Dimension E A/C | 1.81" (46.0) |
Cord Diameter Range | .38"- .50" (9.7- 12.7) |
Dimension E A/F | 1.62" (41.1) |
Dimension C | .71" (18.0) |
Display Size | 1" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.38 in to 0.50 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Blue, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 5/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE 24hr Mechanical Timer, 2-Grounded Outlets, White (15075)
- HALEX 12 Box Spacer (91641)
- FLEX-STRUT Splice For FS-200 Channel, 4-Hole (FS-5354 E/G)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 24V AC (RXG22B7)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1025)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Gray (SECP11GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021)
- ABB Cable Connector, 3/4 In, Straight (TCF075-67AL)
- Hubbell Wiring Device-Kellems Cord Grips