Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1in, 90 deg, Yellow
Mfr # NHC1041ZP
Zoro # G2349658
original price:
$37.00
9% off
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1 in MNPT
- Conduit Size 1"
- Cord Dia. Range 0.63 in to 0.75 in
- Color Yellow
- For Use With Kellems Wire Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NHC1041ZP
- Zoro # G2349658
- UPC # 783585211411
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 1 in MNPT |
Conduit Size | 1" |
Cord Dia. Range | 0.63 in to 0.75 in |
Length - Box to End of Connector | 2 3/16 in |
Length | 3-3/16" |
Length - External Strain Relief | No External Strain Relief |
Form Size | F4 |
Thread Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Dimension D | 1.00" (25.4) Throat. Dia. |
Dimension E A/C | 1.72" (43.7) |
Dimension E A/F | 1.50" (38.1) |
Dimension C | .70" (17.8) Ref. |
Recommended Knockout Hole Size | 1.36"- 1.41" (34.5-35.7) |
Dimension B | 3.20" (81.3) |
Dimension G A/F | 1.69" (42.8) |
Cord Diameter Range | .63"- .75" (15.9- 19.0) |
Dimension A | 2.16" (54.9) |
Dimension G A/C | 1.92" (48.8) |
Display Size | 1" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.63 in to 0.75 in, Box Connection 1 in MNPT, Material - Cord Connector Zinc Plated Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Yellow, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 3/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OUTLET DPLX 15A WHT 10PK (CBR15-WMP)
- SCHNEIDER ELECTRIC 2 Button Control Station W/ Arrows (XALD222H7)
- ZORO SELECT 20 ft. Insulated Coiled Grounding Wire OR (RAC 10 + 10)
- L.H. DOTTIE L.H. Dottie 3/4'' Medium Weight One Hole EMT Strap, 100PK (MTW75)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1018)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., White (SHC1011)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Blue (NHC1023)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1041G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Org (NHC1020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Black (SEC38BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041CR)
- Hubbell Wiring Device-Kellems Cord Grips