Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1in, 90 deg, Yellow
Mfr # NHC1041
Zoro # G1359276
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1 in MNPT
- Conduit Size 1"
- Cord Dia. Range 0.63 in to 0.75 in
- Color Yellow
- For Use With Kellems Wire Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NHC1041
- Zoro # G1359276
- UPC # 783585201412
- Country of Origin China
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 1 in MNPT |
Conduit Size | 1" |
Cord Dia. Range | 0.63 in to 0.75 in |
Length - Box to End of Connector | 2 1/16 in |
Length - External Strain Relief | No External Strain Relief |
Length | 3-3/16" |
Form Size | F4 |
Compatible Conduit Trade Size | 1 in |
Thread Size | 1 in |
Dimension G | 1.75" (44.4) Dia. |
Dimension A | 2.08" (52.8) |
Dimension B | 3.20" (81.3) Ref. |
Dimension E A/F | 1.50" (38.1) |
Dimension D | 1.00" (25.4) Throat. |
Dimension C | .70" (17.8) Dia. |
Cord Diameter Range | .63"- .75" (15.9- 19.0) |
Recommended Knockout Hole Size | 1.36"- 1.41" (34.5-35.7) |
Dimension E A/C | 1.70" (43.2) |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.63 in to 0.75 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Yellow, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 1/16 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor Coil 110V Ac Iec (LXD1F7)
- TATCO 1/16" x 4" L Nylon Cable Tie 18 lb PK 1000 (22500)
- ELECTRIDUCT Cable Turtle Organizer- Mini- Black (TURTLE-MINI-5-BK)
- TELEMECANIQUE SENSORS Limit Switch Lever Ms+Ml +Options (7A3N)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023SS)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2024CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Yellow (SHC1027ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Yellow (SHC1027)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Black (SHC1016)
- CALBRITE Cord Connector, 1/2 in. Conduit (S40506GR00)
- Hubbell Wiring Device-Kellems Liquid Tight Conduit Grips