Shop All Conduit Fittings
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1/4in, Spiral, Gray
Mfr # HJ1012G
Zoro # G0954362
original price:
$6.09
5% off
new price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Size 1/4"
- Color Gray
- Connection Male
- Strain Relief Type Spiral
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HJ1012G
- Zoro # G0954362
- UPC # 00783585023045
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1/4" |
Length - External Strain Relief | 1 1/4 in |
Length - Box to End of Connector | 7/8 in |
Length | 2-35/64" |
Cord Dia. Range | 0.20 in to 0.27 in |
Knockout Size | 0.53 to 0.54 in |
Thread Size | 1/4 in |
Hub Size | 1/4 in MNPT |
Min. Throat Dia. | 0.29 in |
Compatible Conduit Trade Size | 1/4 in |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.20 in to 0.27 in, Box Connection 1/4 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material Nylon, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type Spiral, External Strain Relief Length 1 1/4 in, Length - Box to End of Connector 7/8 in, Insulated Yes, Standards CSA LR27378, UL E54218(M), Hazardous Location Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 2 feet long, hinged cover, N1 paint, NEMA 1 (LDB82)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Green (E34EX706G)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 120/240V AC; 24V AC (9070TF50D23)
- HONEYWELL Vu54S2008 1/2" Sweat 3-Way Fan (VU54S2008)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1/2", Steel, Insulated (H0501)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (P0759NBK)
- HUBBELL WIRING DEVICE-KELLEMS 1 1/2In. Zinc-Plated Locknut (00322005LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (PS0759NBK)
- HUBBELL WIRING DEVICE-KELLEMS Locknut 1/2-14 Npt Strain Relief Connect (00322001LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, Straight (P100NBKA)
- CANTEX Coupling, 2 In. Conduit, PVC, 9-1/4 In. L (5144036)
- Hubbell Wiring Device-Kellems Conduit Fittings