Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1/4in, Spiral, Gray
Mfr # HJ1011GPK25
Zoro # G0387974
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/4 in MNPT
- Cord Dia. Range 0.14 in to 0.20 in
- Material Nylon
- Box Connection 1/4 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HJ1011GPK25
- Zoro # G0387974
- UPC # 00783585023021
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1/4 in MNPT |
Cord Dia. Range | 0.14 in to 0.20 in |
Length - Box to End of Connector | 7/8 in |
Length - External Strain Relief | 1 1/4 in |
Conduit Size | 1/4" |
Length | 2-35/64" |
Compatible Conduit Trade Size | 1/4 in |
Thread Size | 1/4 in |
Dimension E | .27" (6.9) |
Dimension F A/F | .60" (15.2) |
Dimension B | 2.55" (64.8) Ref. |
Dimension D | .29" (7.4) Throat Dia. |
Dimension C | .40" (10.2) |
Recommended Knockout Hole Size | .53"-.54" (13.4-13.6) |
Dimension A | .65" (16.5) Dia. |
Cord Diameter Range | .14"- .20" (3.4-5.1) |
Dimension F A/C | .65" (16.5) |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.14 in to 0.20 in, Box Connection 1/4 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material Nylon, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type Spiral, External Strain Relief Length 1 1/4 in, Length - Box to End of Connector 7/8 in, Insulated Yes, Standards CSA LR27378, UL E54218(M), Hazardous Location Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Dl Fast Orange 7.5 Oz Fast Orange Han, 23108 (23108)
- POWER FIRST 9.8" L Intermediate Cable Tie BK PK 1000 (36J144)
- SQUARE D Cb Power Distribution Connector (3) (PDC3JD20)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe, Square, 14 Pin, 10A (70-782D14-1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Red (SHC1009CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1004GPK25)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- Hubbell Wiring Device-Kellems Strain Relief Connector