Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1/2in, Spiral, Gray
Mfr # HJ1040G
Zoro # G1230537
original price:
$11.25
7% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Material Nylon
- Cord Dia. Range 0.25 in to 0.31 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HJ1040G
- Zoro # G1230537
- UPC # 00783585023182
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.25 in to 0.31 in |
Length - Box to End of Connector | 1 1/8 in |
Length | 3-23/32" |
Length - External Strain Relief | 2 5/32 in |
Conduit Size | 1/2" |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Dimension A | 1.00" (25.4) Dia. |
Dimension F A/F | .92" (23.4) |
Dimension E | .45" (11.4) |
Recommended Knockout Hole Size | .82"-.84" (20.9-21.3) |
Dimension B | 3.72" (94.5) Ref. |
Dimension D | .45" (11.4) Throat Dia. |
Cord Diameter Range | .25"- .31" (6.3-7.9) |
Dimension C | .46" (11.7) |
Dimension F A/C | .99" (25.1) |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.25 in to 0.31 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material Nylon, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type Spiral, External Strain Relief Length 2 5/32 in, Length - Box to End of Connector 1 1/8 in, Insulated Yes, Standards CSA LR27378, UL E54218(M), Hazardous Location Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B161406CH)
- KILLARK Electrical Box, 18 cu in, FSX Device Box, 1 Gang, Malleable Iron, Rectangular (FSX-2M)
- CITEL Line Protector, 12V, 4 (DLA2-12D3)
- KABLE KONTROL Kable Kontrol® 11" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - Black (MHT11-50-Black)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Orange (SHC1008)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1025)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, 90 deg, Blue (NHC1012)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Org (NHC1020CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021ZP)
- Hubbell Wiring Device-Kellems Cord Grips