Shop All Conduit Fittings
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1/2in, Spiral, Gray
Mfr # HJ1039GPK25
Zoro # G1480701
original price:
$10.89
17% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1/2"
- Color Gray
- Connection Male
- Strain Relief Type Spiral
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HJ1039GPK25
- Zoro # G1480701
- UPC # 00094701219298
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Cord Dia. Range | 0.19-0.25 in (4.7-6.3 mm) |
Length - External Strain Relief | 2 5/32 in |
Length - Box to End of Connector | 1 1/8 in |
Length | 3-23/32" |
Knockout Size | 0.82 to 0.84 in |
Hub Size | 1/2 |
Thread Size | 1/2 in |
Min. Throat Dia. | 0.45 in |
Display Size | 1/2 NPT |
Compatible Conduit Trade Size | 1/2 in |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.19 in to 0.25 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material Nylon, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type Spiral, External Strain Relief Length 2 5/32 in, Length - Box to End of Connector 1 1/8 in, Insulated Yes, Standards CSA LR27378, UL E54218(M), Hazardous Location Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, 8.5 cu. in. Cap. (UCB050)
- FLUKE Circuit Tracer Kit, 0 to 600V AC/DC, Case (FLUKE-2062)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A6P6)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB5RTA2)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, Straight (P100NGYA)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 1/2 In., Nylon, Straght (P050NBKA)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1/2", Steel, Insulated (H05091)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1010G)
- HUBBELL WIRING DEVICE-KELLEMS Noninsulated Connector, 3/4" Conduit Size (P075CGY)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/8 In., Nylon, Straght (P038NGYA)
- CALBRITE Coupling, Rigid, 3/4in., 1-41/64in.L, 316 SS (S60700CP00)
- Hubbell Wiring Device-Kellems Conduit Fittings