Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1/2in., Orchid
Mfr # SHC1028ZP
Zoro # G0412955
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Material Steel
- Cord Dia. Range 0.75 in to 0.88 in
- Color Orchid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1028ZP
- Zoro # G0412955
- UPC # 783585210285
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.75 in to 0.88 in |
Length - Box to End of Connector | 1 1/2 in |
Length | 2-3/64" |
Conduit Size | 1/2" |
Length - External Strain Relief | No External Strain Relief |
Overall Length | 2 1/16 in |
Form Size | F3 |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Dimension C | .55" (14.0) |
Dimension D | .64" (16.3) Throat Dia. |
Dimension E A/C | 1.40" (35.6) |
Dimension E A/F | 1.25" (31.7) |
Dimension A A/F | 1.38" (35.1) |
Dimension A A/C | 1.55" (39.4) |
Recommended Knockout Hole Size | .86"- .91" (21.8-23.0) |
Dimension B | 1.50" (38.1) Ref. |
Cord Diameter Range | .75"- .88" (19.0- 22.2) |
Display Size | 1/2" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.75 in to 0.88 in, Box Connection 1/2 in MNPT, Material - Cord Connector Zinc Plated Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Orchid, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/2 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATQR Series, Time-Delay, 7A, 600V AC, Non-Indicating (ATQR7)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38" (HSTT38-Y)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS52B)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-B)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Brown (VHC1036)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1076)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1015)
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, White (VHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Gray (NHC1023CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043CR)
- Hubbell Wiring Device-Kellems Cord Grips