Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1/2in., Orange
Mfr # SHC1020ZP
Zoro # G3206883
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1/2 in MNPT
- Conduit Size 1/2"
- Cord Dia. Range 0.13 in to 0.19 in
- Color Orange
- For Use With Kellems Wire Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1020ZP
- Zoro # G3206883
- UPC # 783585210209
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 1/2 in MNPT |
Conduit Size | 1/2" |
Cord Dia. Range | 0.13 in to 0.19 in |
Length - Box to End of Connector | 1 3/16 in |
Length - External Strain Relief | No External Strain Relief |
Length | 1-24/32" |
Overall Length | 1 3/4 in |
Compatible Conduit Trade Size | 1/2 in |
Thread Size | 1/2 in |
Form Size | F2 |
Dimension C | .55" (14.0) |
Dimension A A/C | 1.27" (32.3) |
Dimension D | .64" (16.3) Throat Dia. |
Dimension E A/F | 1.00" (25.4) |
Recommended Knockout Hole Size | .86"- .91" (21.8-23.0) |
Cord Diameter Range | .13"- .19" (3.2- 4.7) |
Dimension B | 1.20" (30.5) Ref. |
Dimension A A/F | 1.13" (28.7) |
Dimension E A/C | 1.10" (28.2) |
Display Size | 1/2" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.13 in to 0.19 in, Box Connection 1/2 in MNPT, Material - Cord Connector Zinc Plated Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Orange, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 3/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE BAR TIES 17GA 6in. 100/BG (BT176100R)
- SUPERIOR ELECTRIC 50 Amp Male NEMA 14-50P to 30 Amp Female NEMA TT-30R Adapter Plug for RV (RVA1588)
- BELL OUTDOOR Weatherproof Electrical Box, 36 cu in, Double Gang, 2 Gang, Aluminum, Square (5388-0)
- SQUARE D Main Lug Kit, 125 A (QOL125)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1011GPK25)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Black (SEC100BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1058ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Yellow (SHC1027ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021CR)
- Hubbell Wiring Device-Kellems Liquid Tight Conduit Grips