Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1/2in., 90 deg, Org
Mfr # NHC1020CR
Zoro # G0815044
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.13 in to 0.19 in
- Material Nylon
- Box Connection 1/2 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NHC1020CR
- Zoro # G0815044
- UPC # 783585208725
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.13 in to 0.19 in |
Length - Box to End of Connector | 1 7/16 in |
Conduit Size | 1/2" |
Length | 2-1/2" |
Length - External Strain Relief | No External Strain Relief |
Compatible Conduit Trade Size | 1/2 in |
Form Size | F2 |
Thread Size | 1/2 in |
Dimension D | .58" (14.6) Throat Dia. |
Recommended Knockout Hole Size | .86"- .91" (21.8-23.0) |
Dimension E A/F | 1.12" (28.2) |
Cord Diameter Range | .13"- .19" (3.2- 4.7) |
Dimension G | 1.32" (33.4) Dia. |
Dimension A | 1.41" (35.8) |
Dimension C | .55" (14.0) |
Dimension E A/C | 1.23" (31.2) |
Dimension B | 2.50" (63.5) Ref. |
Display Size | 1/2" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.13 in to 0.19 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Orange, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 7/16 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Hinged (HW-J121206CHSCWW)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Green (ZB6AA3)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 1 Enc (8538SCG12V02S)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Cluster, Lampholder (14371)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Black (SECP7BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1057ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1001G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023SS)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022CR)
- REMKE Cord Grip, Steel, 1" NPT, .500-.562 (RSRS-309)
- Hubbell Wiring Device-Kellems Cord Grips