Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1/2in., 90 deg, Org
Mfr # NHC1020
Zoro # G1206834
original price:
$17.71
12% off
new price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.13 in to 0.19 in
- Material Aluminum
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NHC1020
- Zoro # G1206834
- UPC # 783585201207
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.13 in to 0.19 in |
Length - Box to End of Connector | 1 9/16 in |
Length | 2-5/16" |
Conduit Size | 1/2" |
Length - External Strain Relief | No External Strain Relief |
Form Size | F2 |
Compatible Conduit Trade Size | 1/2 in |
Thread Size | 1/2 in |
Dimension C | .50" (12.7) Dia. |
Cord Diameter Range | .13"- .19" (3.2- 4.7) |
Dimension E A/C | 1.30" (33.0) |
Recommended Knockout Hole Size | .86"- .91" (21.8-23.0) |
Dimension B | 2.30" (58.4) Ref. |
Dimension G | 1.13" (28.6) Dia. |
Dimension A | 1.56" (39.6) |
Dimension E A/F | 1.13" (28.7) |
Dimension D | .55" (13.9) Throat. |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.13 in to 0.19 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Orange, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 9/16 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Current Sensor Solid, 020/40/80 (H721LC)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 14.00x12.00x8.00, Gray, Mild Ste (A14128CHNF)
- LEVITON Electrical Receptacles 615R Singl Ind Grd Recep Iv (5661-I)
- FLEX-STRUT Stud Nut, 3/8" x 7/8" (FS-3/8-1SN E/G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Gray (SECP16GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2in, Straight (SHC1058)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Black (SECP16BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038ZP)
- Hubbell Wiring Device-Kellems Strain Relief Connector