Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1/2in., 90 deg, Brn
Mfr # NHC1024CR
Zoro # G1550577
original price:
$16.55
7% off
new price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.50 in to 0.63 in
- Material Nylon
- Box Connection 1/2 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NHC1024CR
- Zoro # G1550577
- UPC # 783585208763
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.50 in to 0.63 in |
Length - Box to End of Connector | 1 7/16 in |
Length | 2-1/2" |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 1/2" |
Compatible Conduit Trade Size | 1/2 in |
Form Size | F2 |
Thread Size | 1/2 in |
Dimension A | 1.41" (35.8) |
Dimension E A/F | 1.12" (28.2) |
Dimension E A/C | 1.23" (31.2) |
Dimension C | .55" (14.0) |
Recommended Knockout Hole Size | .86"- .91" (21.8-23.0) |
Dimension D | .58" (14.6) Throat Dia. |
Dimension B | 2.50" (63.5) Ref. |
Cord Diameter Range | .50"- .63" (12.7- 15.9) |
Dimension G | 1.32" (33.4) Dia. |
Display Size | 1/2" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Brown, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 7/16 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 240/480V AC (31EG82)
- SIEMENS Control Transformer, 100 VA, 55 °C, 120/240V AC, 240/480V AC (MT0100M)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101004)
- RACO Rgd/Imc Compression Connector 1-1/2" Steel (1808)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/4 In (31622007L)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1-1/2 in., Straight, White (SHC1055)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Gray (SHC1008CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1062)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- Hubbell Wiring Device-Kellems Cord Grips