Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1/2in, 90 deg, Blue
Mfr # NHC1023ZP
Zoro # G2593622
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.38 in to 0.50 in
- Conduit Size 1/2"
- Color Blue
- For Use With Kellems Wire Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NHC1023ZP
- Zoro # G2593622
- UPC # 783585211237
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.38 in to 0.50 in |
Conduit Size | 1/2" |
Length - Box to End of Connector | 1 5/8 in |
Length - External Strain Relief | No External Strain Relief |
Length | 2-3/8" |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Form Size | F2 |
Recommended Knockout Hole Size | .86"- .91" (21.8-23.0) |
Dimension E A/C | 1.29" (32.8) |
Dimension E A/F | 1.13" (28.7) |
Dimension G A/C | 1.27" (32.3) |
Dimension B | 2.38" (60.5) |
Dimension C | .55" (14.0) Ref. |
Dimension A | 1.65" (41.9) |
Dimension G A/F | 1.13" (28.6) |
Cord Diameter Range | .38"- .50" (9.7- 12.7) |
Dimension D | .55" (13.8) Throat. Dia. |
Display Size | 1/2" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.38 in to 0.50 in, Box Connection 1/2 in MNPT, Material - Cord Connector Zinc Plated Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Blue, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 5/8 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Twecolugs T-3040 Lugs (9520-1107)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (223)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 25A, 32V DC, Indicating, 2 PK (BP/ATM-25ID)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50 (C10-8F)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/4 In (31622007L)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-11/16" L (SEC505GALN)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1001G)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Black (SECP9BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-45/64" L (SEC50GALN)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023CR)
- KILLARK Cable Connector, 2.60" L, 3/4"Hub Trade (MC2)
- Hubbell Wiring Device-Kellems Liquid Tight Conduit Grips