Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1/2 in., White
Mfr # SHC1022SS
Zoro # G1842285
original price:
$110.74
23% off
new price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1/2 in MNPT
- Conduit Size 1/2"
- Cord Dia. Range 0.25 in to 0.38 in
- Color White
- For Use With Kellems Wire Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1022SS
- Zoro # G1842285
- UPC # 783585207223
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 1/2 in MNPT |
Conduit Size | 1/2" |
Cord Dia. Range | 0.25 in to 0.38 in |
Length - Box to End of Connector | 1 1/8 in |
Length - External Strain Relief | No External Strain Relief |
Length | 1-41/64" |
Overall Length | 1 5/8 in |
Thread Size | 1/2 in |
Form Size | F2 |
Compatible Conduit Trade Size | 1/2 in |
Dimension A A/C | 1.30" (33.0) |
Dimension C | .54" (13.7) |
Recommended Knockout Hole Size | .86"- .91" (21.8-23.0) |
Dimension D | .63" (16.0) Throat Dia. |
Dimension E A/C | 1.16" (29.5) |
Dimension A A/F | 1.13" (28.7) |
Dimension B | 1.10" (27.9) |
Dimension E A/F | 1.00" (25.4) |
Cord Diameter Range | .25"- .38" (6.3- 9.7) |
Display Size | 1/2" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.25 in to 0.38 in, Box Connection 1/2 in MNPT, Material - Cord Connector Stainless Steel, External Strain Relief Material No External Strain Relief, Gland Color Code White, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mounting-Bracket Kits, SS Type 316L (LMFKSS)
- RACO Electrical Box, 15.8 cu in, Switch Box, Steel, Rectangular (355)
- ELECTRIDUCT Electriduct Duplex Receptacles with USB Ports (WP-TT-2P20A-2U3.6A-WT)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/4 In. (074-09-3515)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4 in., Gray (HJ1003G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1097ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in., 90 deg (NHC1059)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1048)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1042G)
- Hubbell Wiring Device-Kellems Cord Grips