Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1/2 in., Red
Mfr # SHC1021CR
Zoro # G1402177
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Material Nylon
- Cord Dia. Range 0.19 in to 0.25 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1021CR
- Zoro # G1402177
- UPC # 783585208039
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.19 in to 0.25 in |
Length - Box to End of Connector | 1 1/2 in |
Length | 2-1/32" |
Conduit Size | 1/2" |
Length - External Strain Relief | No External Strain Relief |
Form Size | F2 |
Overall Length | 2 1/16 in |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Dimension D | .58" (14.7) Throat Dia. |
Dimension C | .53" (13.5) |
Dimension E A/C | 1.25" (31.7) |
Cord Diameter Range | .19"- .25" (4.7- 6.3) |
Dimension B | 1.50" (38.1) Ref. |
Dimension E A/F | 1.12" (28.4) |
Recommended Knockout Hole Size | .86"- .91" (21.8-23.0) |
Dimension A | 1.32" (33.5) Dia. |
Display Size | 1/2" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.19 in to 0.25 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Red, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/2 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (MV10-8FLX)
- 3M .60" x .41" Cable Tie Base PK 500 (CTB60X41NTS-C)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- JOHNSON CONTROLS Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (Y65T42-0)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG21 (LNP21B)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1061)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Black (SECP13BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1035CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041CR)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Red Grommet), 10PK (SR75A250)
- Hubbell Wiring Device-Kellems Cord Grips