Shop All Conduit Fittings
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1/2 in., Gray
Mfr # HJ1060G
Zoro # G3091532
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1/2"
- Color Gray
- Connection Male
- Strain Relief Type No External Strain Relief
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HJ1060G
- Zoro # G3091532
- UPC # 783585023335
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Length - Box to End of Connector | 1 1/8 in |
Length | 3-3/4" |
Cord Dia. Range | 0.38 in to 0.44 in |
Length - External Strain Relief | No External Strain Relief |
Knockout Size | 0.82 to 0.84 in |
Hub Size | 1/2 in MNPT |
Thread Size | 1/2 in |
Min. Throat Dia. | 0.45 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.38 in to 0.44 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/8 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY & CONTROL Standard Roller Lever Mini Limit Switch (RCM-400)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M10E38)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19KN0C5E100)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK100 (PRT5EH-C0)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1/2 In., Nylon, 90 Deg (PS0509NBK)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Nylon, 90 Deg (P0389NGY)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1", Steel, Non-Insulated (H100)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/2 In., Nylon (P150NBK)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P125NBK)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P1259NGY)
- GAMPAK CONN LIQUID TIGHT 1/2"" (49430)
- Hubbell Wiring Device-Kellems Conduit Fittings