Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1/2 in., Gray
Mfr # HJ1059GPK25
Zoro # G0912913
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Conduit Size 1/2"
- Material Nylon
- Cord Dia. Range 0.31 in to 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HJ1059GPK25
- Zoro # G0912913
- UPC # 783585023328
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 1/2 in MNPT |
Conduit Size | 1/2" |
Cord Dia. Range | 0.31 in to 0.38 in |
Length - Box to End of Connector | 1 1/8 in |
Length - External Strain Relief | No External Strain Relief |
Length | 3-3/4" |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Dimension E A/C | .99" (25.1) |
Dimension B | 1.56" (39.6) Ref. |
Dimension A | 1.00" (25.4) Dia. |
Dimension D | .45" (11.4) Throat Dia. |
Dimension E A/F | .92" (23.4) |
Recommended Knockout Hole Size | .82"-.84" (20.9-21.3) |
Dimension C | .46" (11.7) |
Cord Diameter Range | .31"- .38" (7.9-9.5) |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.31 in to 0.38 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/8 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY EXTENSION CORD 50' 12 GAUGE (LMFZ512830)
- ZORO SELECT Channel Washer, 1/4 In, Gold, PK25 (V500 1/4Y)
- IFM Ethernet Cable, 2 m Cable Length (E11898)
- DAYTON General Purpose Transformer, 6 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (44YV22)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Orchid (SHC1042)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-45/64" L (SEC50GALN)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2023CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 2.0", PK10 (LTAF002010)
- Hubbell Wiring Device-Kellems Liquid Tight Conduit Grips