Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1/2 in., Blue
Mfr # SHC1025
Zoro # G3302826
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.38 in to 0.50 in
- Material Aluminum
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1025
- Zoro # G3302826
- UPC # 783585200255
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.38 in to 0.50 in |
Length - Box to End of Connector | 1 1/2 in |
Conduit Size | 1/2" |
Length - External Strain Relief | No External Strain Relief |
Length | 2-3/64" |
Overall Length | 2 1/16 in |
Thread Size | 1/2 in |
Form Size | F3 |
Compatible Conduit Trade Size | 1/2 in |
Dimension A | 1.38" (35.1) Dia. |
Recommended Knockout Hole Size | .86"- .91" (21.8-23.0) |
Dimension C | .55" (14.0) |
Dimension B | 1.50" (38.1) Ref. |
Cord Diameter Range | .38"- .50" (9.7-12.7) |
Dimension D | .64" (16.3) Throat Dia. |
Dimension E A/F | 1.25" (31.7) |
Dimension E A/C | 1.40" (35.6) |
Display Size | 1/2" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.38 in to 0.50 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Blue, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/2 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG2)
- DELTANA Mortise Bolt Satin Chrome (MB175U26D)
- VAST Strut Channel Fitting, Silver, 1/4 (V62SQEG)
- PANDUIT Corner Wiring Duct, Light Gray, 1 FT (6-Pack) (CWD2LG6)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1097ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Gray (SECP11GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2in, Straight (SHC1058)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1034)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1047)
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001CR)
- REMKE Cord Grip, Alum, 3/4" NPT, .875-1.00 (RSR-2316)
- Hubbell Wiring Device-Kellems Cord Grips