Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1 in., Purple
Mfr # SHC1099ZP
Zoro # G0799084
original price:
$18.25
8% off
new price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1 in MNPT
- Conduit Size 1"
- Cord Dia. Range 0.75 in to 0.88 in
- Color Purple
- For Use With Kellems Wire Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1099ZP
- Zoro # G0799084
- UPC # 783585210995
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 1 in MNPT |
Conduit Size | 1" |
Cord Dia. Range | 0.75 in to 0.88 in |
Length - Box to End of Connector | 1 3/8 in |
Length | 2-6/64" |
Length - External Strain Relief | No External Strain Relief |
Form Size | F3 |
Compatible Conduit Trade Size | 1 in |
Overall Length | 2 1/8 in |
Thread Size | 1 in |
Dimension A A/C | 1.55" (39.4) |
Dimension C | .70" (17.8) |
Cord Diameter Range | .75"- .88" (19.0- 22.2) |
Dimension E A/F | 1.38" (35.1) |
Recommended Knockout Hole Size | 1.36"- 1.41" (34.5-35.7) |
Dimension B | 1.40" (35.6) Ref. |
Dimension A A/F | 1.38" (35.1) |
Dimension E A/C | 1.54" (39.1) |
Dimension D | .89" (22.6) Throat Dia. |
Display Size | 1" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.75 in to 0.88 in, Box Connection 1 in MNPT, Material - Cord Connector Zinc Plated Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Purple, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 3/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Connector 3P 4W 480VAC L16-20R (HBL27W76)
- TEMPCO Thermocouple, Type J (MTA01203)
- TRIPP LITE 10- 12Pwg Power Cord (P040-010)
- EATON BUSSMANN Automotive Fuse, ATC Series, 10A, 32V DC, Non-Indicating (ATC-10)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Gray (NHC1023CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1098ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2 in., Straight, White (SHC1071)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1004GPK25)
- REMKE Cord Grip, Alum, 1-1/2", .688-.812, Size 5 (RSR-513)
- Hubbell Wiring Device-Kellems Cord Grips