Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1 in., Orchid
Mfr # SHC1042CR
Zoro # G1828531
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 in MNPT
- Material Nylon
- Cord Dia. Range 0.75 in to 0.88 in
- Box Connection 1 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1042CR
- Zoro # G1828531
- UPC # 783585208145
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 0.75 in to 0.88 in |
Length - Box to End of Connector | 1 3/4 in |
Length | 2-29/64" |
Conduit Size | 1" |
Length - External Strain Relief | No External Strain Relief |
Compatible Conduit Trade Size | 1 in |
Form Size | F4 |
Overall Length | 2 1/2 in |
Thread Size | 1 in |
Dimension A | 1.88" (47.8) Dia. |
Dimension D | 1.01" (25.7) Throat Dia. |
Dimension B | 1.75" (44.4) Ref. |
Dimension E A/C | 1.84" (46.7) |
Dimension E A/F | 1.63" (41.4) |
Dimension C | .70" (17.8) |
Cord Diameter Range | .75"- .88" (19.0- 22.2) |
Recommended Knockout Hole Size | 1.36"- 1.41" (34.5-35.7) |
Display Size | 1" NPT |
Width | 1.88 in |
Height | 2.45 in |
Dimensions | 1.88 in x 1.88 in x 2.45 in |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.75 in to 0.88 in, Box Connection 1 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Orchid, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 3/4 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 15A, 250V AC, 5 PK (ABC-15-R)
- ZORO SELECT Raised Indicator Light, Red, 120V (20C854)
- TY-RAP 24.3" L Heavy Duty Cable Tie BK PK 50 (TY5277MX)
- SCHNEIDER ELECTRIC On-delay, Timer, w/control Signal, 240V, 8A (RE17RAMU)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Yellow (NHC1041)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Black (SEC38BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Gray (SECP9GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052)
- Hubbell Wiring Device-Kellems Strain Relief Connector