Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1 in., 90 deg, Pink
Mfr # NHC1044
Zoro # G1869454
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1 in MNPT
- Conduit Size 1"
- Cord Dia. Range 1.00 in to 1.13 in
- Color Pink
- For Use With Kellems Wire Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NHC1044
- Zoro # G1869454
- UPC # 783585201443
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 1 in MNPT |
Conduit Size | 1" |
Cord Dia. Range | 1.00 in to 1.13 in |
Length - Box to End of Connector | 2 1/16 in |
Length | 3-3/16" |
Length - External Strain Relief | No External Strain Relief |
Thread Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Form Size | F4 |
Dimension D | 1.00" (25.4) Throat. |
Dimension G | 1.75" (44.4) Dia. |
Recommended Knockout Hole Size | 1.36"- 1.41" (34.5-35.7) |
Dimension B | 3.20" (81.3) Ref. |
Dimension E A/F | 1.50" (38.1) |
Dimension E A/C | 1.70" (43.2) |
Dimension A | 2.08" (52.8) |
Dimension C | .70" (17.8) Dia. |
Cord Diameter Range | 1.00"- 1.13" (25.4- 28.6) |
Description
Liquid Tight Cord Connector, Cord Dia. Range 1.00 in to 1.13 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Pink, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 1/16 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, Brown (P138)
- LEVITON GFCI EXTNSN CORD 2ft BLACK (GSCA1-02C)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V08)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Black (SEC38BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1039CR)
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074093404)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Blk (NHC1010)
- Hubbell Wiring Device-Kellems Liquid Tight Conduit Grips