Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1 in., 90 deg, Gray
Mfr # NHC1043
Zoro # G3465393
original price:
$30.53
20% off
new price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 1 in MNPT
- Cord Dia. Range 0.88 in to 1.00 in
- Material Aluminum
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NHC1043
- Zoro # G3465393
- UPC # 783585201436
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 0.88 in to 1.00 in |
Length - Box to End of Connector | 2 1/16 in |
Conduit Size | 1" |
Length - External Strain Relief | No External Strain Relief |
Length | 3-3/16" |
Compatible Conduit Trade Size | 1 in |
Form Size | F4 |
Thread Size | 1 in |
Dimension A | 2.08" (52.8) |
Dimension E A/C | 1.70" (43.2) |
Dimension B | 3.20" (81.3) Ref. |
Dimension C | .70" (17.8) Dia. |
Dimension D | 1.00" (25.4) Throat. |
Cord Diameter Range | .88"- 1.00" (22.2- 25.4) |
Recommended Knockout Hole Size | 1.36"- 1.41" (34.5-35.7) |
Dimension E A/F | 1.50" (38.1) |
Dimension G | 1.75" (44.4) Dia. |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.88 in to 1.00 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Gray, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 1/16 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Switch 600Vac K+Options (2510KG2B)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Plug, Insulgrip Heavy Duty, Industrial/Commercial Grade, Straight, 15A 125V, 5-15P, Extra Large Cord (HBL5266EBK)
- REMKE Drain Fitting, Steel, 1/2" NPT (RDC50S)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-GDD)
- HUBBELL WIRING DEVICE-KELLEMS Low Profile Cord Connector Locknuts, Nylon, NPT, 1/2" Thread Size, Black, Liquid Tight (31622003L)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., Straight, White (SHC1051)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1080)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG21 (LNP21B)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4961AL)
- Hubbell Wiring Device-Kellems Cord Grips