Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1-1/4 in, Straight
Mfr # SHC1053ZP
Zoro # G7168287
product price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 1/4 in MNPT
- Cord Dia. Range 1.13 in to 1.25 in
- Material Iron
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1053ZP
- Zoro # G7168287
- UPC # 783585496337
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1 1/4 in MNPT |
Cord Dia. Range | 1.13 in to 1.25 in |
Length - Box to End of Connector | 1 11/16 in |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 1-1/4" |
Length | 2-13/32" |
Thread Size | 1 1/4 in |
Form Size | F5 |
Overall Length | 2 7/16 in |
Compatible Conduit Trade Size | 1 1/4 in |
Cord Diameter Range | 1.13"- 1.25" (28.6- 31.7) |
Dimension D | 1.27" (32.3) Throat Dia. |
Recommended Knockout Hole Size | 1.72"- 1.77" (43.7-44.9) |
Dimension C | .70" (17.8) |
Dimension E A/C | 2.48" (63.0) |
Dimension E A/F | 2.19" (55.6) |
Dimension A A/C | 2.40" (61.0) |
Dimension B | 1.70" (43.2) Ref. |
Display Size | 1 1/4" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 1.13 in to 1.25 in, Box Connection 1 1/4 in MNPT, Material - Cord Connector Zinc Plated Steel, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 11/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 15A, 18 Pole, 300VAC (6ZEG4)
- LEVITON Receptacle, 20 A Amps, 125VAC, Single Outlet, 5-20R, Ivory (5801-I)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3626)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161CB00)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG13.5 (LNP13B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, Orchid (NHC1038)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Black (SECP11BA)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1090)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 091041008 (091041008)
- RACO Cord Connector, 2-9/16" L, 1/2" Conduit (3745-1)
- Hubbell Wiring Device-Kellems Strain Relief Connector