Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1-1/4 in, Straight
Mfr # SHC1052ZP
Zoro # G1630413
original price:
$55.82
6% off
new price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1 1/4 in MNPT
- Conduit Size 1-1/4"
- Cord Dia. Range 1.00 in to 1.13 in
- Color Silver
- For Use With Kellems Wire Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1052ZP
- Zoro # G1630413
- UPC # 783585496306
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 1 1/4 in MNPT |
Conduit Size | 1-1/4" |
Cord Dia. Range | 1.00 in to 1.13 in |
Length - Box to End of Connector | 1 11/16 in |
Length - External Strain Relief | No External Strain Relief |
Length | 2-7/16" |
Form Size | F5 |
Overall Length | 2 7/16 in |
Compatible Conduit Trade Size | 1 1/4 in |
Thread Size | 1 1/4 in |
Dimension A A/C | 2.40" (61.0) |
Recommended Knockout Hole Size | 1.72"- 1.77" (43.7-44.9) |
Dimension E A/C | 2.48" (63.0) |
Dimension D | 1.27" (32.3) Throat Dia. |
Cord Diameter Range | 1.00"- 1.13" (25.4- 28.6) |
Dimension C | .70" (17.8) |
Dimension E A/F | 2.19" (55.6) |
Dimension B | 1.70" (43.2) Ref. |
Display Size | 1 1/4" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 1.00 in to 1.13 in, Box Connection 1 1/4 in MNPT, Material - Cord Connector Zinc Plated Steel, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 11/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Slitter Cable 0.18-1.40 Inch Clamshell (PA1822)
- SOUTH MAIN HARDWARE 18-in Black UV Resistant 120-lb. Heavy Duty Nylon Ties 100PK (220206)
- LEVITON Receptacle (5361-GY)
- PANDUIT Fitting, Coupler, Ld10, Pwr, Wh, 1.24", PK10 (CFX10WH-X)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Black (SECP11BA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Gray (SECP7GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., White (SHC1011)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Green (SHC1019CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG9 (LNP9B)
- L.H. DOTTIE L.H. Dottie 3/8'' Nylon Strain Relief Connector, 25PK (NSR38L)
- Hubbell Wiring Device-Kellems Cord Grips