Shop All Liquid Tight Conduit Grips
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1-1/4 in, Straight
Mfr # SHC1052
Zoro # G2867304
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1 1/4 in MNPT
- Cord Dia. Range 1.00 in to 1.13 in
- Conduit Size 1-1/4"
- Color Silver
- For Use With Kellems Wire Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1052
- Zoro # G2867304
- UPC # 783585200521
- Country of Origin China
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 1 1/4 in MNPT |
Cord Dia. Range | 1.00 in to 1.13 in |
Conduit Size | 1-1/4" |
Length - Box to End of Connector | 1 11/16 in |
Length - External Strain Relief | No External Strain Relief |
Length | 2-7/16" |
Overall Length | 2 7/16 in |
Form Size | F5 |
Thread Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Dimension A | 2.31" (58.7) Dia. |
Dimension D | 1.26" (32.0) Throat Dia. |
Cord Diameter Range | 1.00"- 1.13" (25.4- 28.6) |
Dimension C | .74" (18.8) |
Dimension E A/F | 2.12" (53.8) |
Dimension B | 1.70" (43.2) Ref. |
Dimension E A/C | 2.28" (57.9) |
Recommended Knockout Hole Size | 1.72"- 1.77" (43.7-44.9) |
Display Size | 1 1/4" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 1.00 in to 1.13 in, Box Connection 1 1/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 11/16 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Bronze Grounding Clamp, #4 SOL-2/0 STR (GM-2-Q)
- SIEMENS Pilot Light Complete, Incand, 480V, 30mm, RD (52PL4J2)
- MULBERRY Wallplates 1G SS BLANK (97151)
- SCHNEIDER ELECTRIC Cartridge, Contact (8501XC2)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1062)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Red (SHC1031)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-11/16" L (SEC505GALN)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1001G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037ZP)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Gray Grommet), 5PK (SR100C950)
- Hubbell Wiring Device-Kellems Cord Grips